Page 1 of 34

Next

Compare
NJ326EMAC4

COMPARE

NJ326EMAC4

Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD

TIMKEN

Part # NJ326EMAC4

BDI # 1367963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,878.83 / each QTY
H337846-90248

COMPARE

H337846-90248

Description
H337846-90248 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS GG

TIMKEN

Part # H337846-90248

BDI # 1356967

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 11.878
Outside Diameter - Millimeter: 301.701
Bore - Millimeter: 177.8

Other Features: 2 Single Cone | 1 Double Cup | Heavy Duty
Global Part Number GPN: 655593
Assembly Components: H337846 (2) | H337816XD (1) | H337846XA (1) | K147749 (2) | K147767 (2)
Basic Number: H337846
Precision Class: Standard

Price Inventory : In stock
$ 3,296.04 / each QTY
22234 CCK/W33

COMPARE

22234 CCK/W33

Description
22234 CCK/W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID

SKF

Part # 22234 CCK/W33

BDI # 1418117

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,737.01 / each QTY
23048 CCK/C3W33

COMPARE

23048 CCK/C3W33

Description
23048 CCK/C3W33 SPHR ROLLER BRG ; 240MM BORE 360MM OD 92MM WID

SKF

Part # 23048 CCK/C3W33

BDI # 1418187

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,700.40 / each QTY
HM136948-90226

COMPARE

HM136948-90226

Description
HM136948-90226 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS G

TIMKEN

Part # HM136948-90226

BDI # 1358362

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 10.875
Outside Diameter - Millimeter: 276.225
Bore - Millimeter: 177.8

Other Features: 2 Single Cone | 1 Double Cup | Heavy Medium Duty
Global Part Number GPN: 658724
Assembly Components: HM136948 (2) | HM136916XD (1) | HM136948XA (1) | K147767 (2) | K96501 (2)
Basic Number: HM136948
Precision Class: Standard

Price Inventory : In stock
$ 3,013.84 / each QTY