22324EJW33
Description
22324EJW33 SPHERICAL RLR BRG ; POR 120MM ID 260MM OD 86MM WD OPEN
Part # 22324EJW33
BDI # 1317384
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
QMMC26J415SET
Description
QMMC26J415SET CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Part # QMMC26J415SET
BDI # 781461
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.438
Length Thru Bore - Millimeter:
153.416
Length Thru Bore - Inch:
6.04
Other Features:
Double Row
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Expansion
QMMC26J415ST
Description
QMMC26J415ST CARTRIDGE SPH RLR BRG ; NON RETURNABLE ECCENTRIC LCK SOLID-BLCK
Part # QMMC26J415ST
BDI # 781462
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.438
Length Thru Bore - Millimeter:
153.416
Length Thru Bore - Inch:
6.04
Other Features:
Double Row
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
QMMC26J125SEC
Description
QMMC26J125SEC CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Part # QMMC26J125SEC
BDI # 780046
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
10.438
Length Thru Bore - Millimeter:
153.416
Length Thru Bore - Inch:
6.04
Other Features:
Double Row | Viton Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Expansion