Page 1 of 4

Next

Compare
QJ 232 N2MA

COMPARE

QJ 232 N2MA

Description
QJ 232 N2MA ANG CONTACT BALL BRG ; 160MM BORE 290MM OD 48MM WD

SKF

Part # QJ 232 N2MA

BDI # 1421025

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 257374
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 3,489.13 / each QTY
22232KEJW33C3

COMPARE

22232KEJW33C3

Description
22232KEJW33C3 SPHERICAL RLR BRG ; 160MM ID 290MM OD 80MM WD BRASS CAGE

TIMKEN

Part # 22232KEJW33C3

BDI # 1317063

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,553.45 / each QTY
22232 CCK/W33

COMPARE

22232 CCK/W33

Description
22232 CCK/W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM W TAPERED BORE

SKF

Part # 22232 CCK/W33

BDI # 1418127

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,491.20 / each QTY
22232 CCK/C3W33

COMPARE

22232 CCK/C3W33

Description
22232 CCK/C3W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM WID

SKF

Part # 22232 CCK/C3W33

BDI # 1418128

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,549.35 / each QTY
22232 CC/W33

COMPARE

22232 CC/W33

Description
22232 CC/W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM WID SHAFT MOUNT

SKF

Part # 22232 CC/W33

BDI # 1418125

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 1,549.35 / each QTY