Page 1 of 23

Next

Compare
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 7,672.76 / each QTY
23048 CCK/C3W33

COMPARE

23048 CCK/C3W33

Description
23048 CCK/C3W33 SPHR ROLLER BRG ; 240MM BORE 360MM OD 92MM WID

SKF

Part # 23048 CCK/C3W33

BDI # 1418187

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,700.40 / each QTY
23244 CCK/C3W33

COMPARE

23244 CCK/C3W33

Description
23244 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23244 CCK/C3W33

BDI # 1418111

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 4,469.44 / each QTY
23044 CC/W33

COMPARE

23044 CC/W33

Description
23044 CC/W33 SPHR ROLLER BRG ; 220MMX340MMX90MM

SKF

Part # 23044 CC/W33

BDI # 1418130

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,927.81 / each QTY
M252310CD-2

COMPARE

M252310CD-2

Description
M252310CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 4-7/8" WD

TIMKEN

Part # M252310CD-2

BDI # 1365911

Features

Component: Double Cup
Width - Millimeter: 123.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 381
Other Features: Medium Duty | Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: M252310CD

Price Inventory : In stock
$ 3,003.08 / each QTY