Page 1 of 3

Next

Compare
22330 CC/W33

COMPARE

22330 CC/W33

Description
22330 CC/W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID

SKF

Part # 22330 CC/W33

BDI # 1418108

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,332.56 / each QTY
93125-2

COMPARE

93125-2

Description
93125-2 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD

TIMKEN

Part # 93125-2

BDI # 1352472

Features

Component: Cup
Width - Millimeter: 46.05
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 317.5
Global Part Number GPN: 646386
Precision Class: Standard
Basic Number: 93125

Price Inventory : In stock
$ 545.08 / each QTY
22236 CCK/C3W33

COMPARE

22236 CCK/C3W33

Description
22236 CCK/C3W33 SPHR ROLLER BRG ; 180MM BORE 320MM OD 86MM WID

SKF

Part # 22236 CCK/C3W33

BDI # 1418100

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,909.05 / each QTY
22330 CC/C3W33

COMPARE

22330 CC/C3W33

Description
22330 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID

SKF

Part # 22330 CC/C3W33

BDI # 1418109

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,335.40 / each QTY
Z-558830.03.ZL

COMPARE

Z-558830.03.ZL

Description
Z-558830.03.ZL CYLINDRICAL ROLLER BRG ; RND BORE OPEN CLOSURE

FAG

Part # Z-558830.03.ZL

BDI # 1147075

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage On Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 2,573.45 / each QTY