Page 1 of 6

Next

Compare
23044 CC/W33

COMPARE

23044 CC/W33

Description
23044 CC/W33 SPHR ROLLER BRG ; 220MMX340MMX90MM

SKF

Part # 23044 CC/W33

BDI # 1418130

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,927.81 / each QTY
SET809-900SA

COMPARE

SET809-900SA

Description
SET809-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD

TIMKEN

Part # SET809-2

BDI # 1373215

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 13.69
Outside Diameter - Millimeter: 347.726
Bore - Millimeter: 254

Bore - Inch: 10
Other Features: 2 Single Cone | 1 Double Cup
Assembly Components: LM249747NW (2) | LM249710CD (1)
Basic Number: SET809
Precision Class: Standard

Price Inventory : In stock
$ 4,570.37 / each QTY
22330 CC/W33

COMPARE

22330 CC/W33

Description
22330 CC/W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID

SKF

Part # 22330 CC/W33

BDI # 1418108

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,332.56 / each QTY
93125-2

COMPARE

93125-2

Description
93125-2 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD

TIMKEN

Part # 93125-2

BDI # 1352472

Features

Component: Cup
Width - Millimeter: 46.05
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 317.5
Global Part Number GPN: 646386
Precision Class: Standard
Basic Number: 93125

Price Inventory : In stock
$ 545.08 / each QTY
22236 CCK/C3W33

COMPARE

22236 CCK/C3W33

Description
22236 CCK/C3W33 SPHR ROLLER BRG ; 180MM BORE 320MM OD 86MM WID

SKF

Part # 22236 CCK/C3W33

BDI # 1418100

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,909.05 / each QTY