M252310-2
Description
M252310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 2-1/4" WD
Part # M252310-2
BDI # 1365909
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
381
Other Features:
Medium Duty
Global Part Number GPN:
649984
Precision Class:
Standard
Basic Number:
M252310
96140-2
Description
96140-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14" OD 1-7/8" WD
Part # 96140-2
BDI # 1352998
Features
Component:
Cup
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
355.6
Global Part Number GPN:
648849
Precision Class:
Standard
Basic Number:
96140
M249710-2
Description
M249710-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14-1/8" OD 2-1/8" WD
Part # M249710-2
BDI # 1365812
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
358.775
Other Features:
Medium Duty
Global Part Number GPN:
647629
Precision Class:
Standard
Basic Number:
M249710
23048EJW33C3
Description
23048EJW33C3 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD
Part # 23048EJW33C3
BDI # 21764554
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM451310-2
Description
LM451310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14" OD 1-3/4" WD
Part # LM451310-2
BDI # 1364410
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
355.6
Other Features:
Light Medium Duty
Global Part Number GPN:
649941
Precision Class:
Standard
Basic Number:
LM451310