Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 239

Next

Compare
22334EJW33C3

COMPARE

22334EJW33C3

Description
22334EJW33C3

TIMKEN

Part # 22334EJW33C3

BDI # 21964858

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
32240/DF

COMPARE

32240/DF

Description
32240/DF TAPERED ROLLER BRG

SKF

Part # 32240 J2/DF

BDI # 1250511

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Outside Diameter - Millimeter: 360
Bore - Millimeter: 200

Bore - Inch: 7.874
Other Features: 2 Single Cone | 2 Single Cup | Pressed Steel Cage
Assembly Components: 32240 (2) | 32240 (2)
Basic Number: 32240
Precision Class: Standard

Price Inventory : Request a quotation
Loading Price
QTY
NU 240 ECML

COMPARE

NU 240 ECML

Description
NU 240 ECML CYLINDRICAL RLR BRG

SKF

Part # NU 240 ECML

BDI # 1418074

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
NU 240 ECML/C3

COMPARE

NU 240 ECML/C3

Description
NU 240 ECML/C3 CYLINDRICAL RLR BRG ; 200MM BORE 360MM OD 58MM WD SR

SKF

Part # NU 240 ECML/C3

BDI # 1418075

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
23048 CCK/C3W33

COMPARE

23048 CCK/C3W33

Description
23048 CCK/C3W33 SPHR ROLLER BRG ; 240MM BORE 360MM OD 92MM WID

SKF

Part # 23048 CCK/C3W33

BDI # 1418187

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY