Page 1 of 2

Next

Compare
M252310-2

COMPARE

M252310-2

Description
M252310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 2-1/4" WD

TIMKEN

Part # M252310-2

BDI # 1365909

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 381
Other Features: Medium Duty
Global Part Number GPN: 649984
Precision Class: Standard
Basic Number: M252310

Price Inventory : In stock
$ 1,019.57 / each QTY
22336 CCK/C3W33

COMPARE

22336 CCK/C3W33

Description
22336 CCK/C3W33 SPHR ROLLER BRG ; 180MM BORE 380MM OD 126MM WID

SKF

Part # 22336 CCK/C3W33

BDI # 1265829

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,875.49 / each QTY
M252310CD-2

COMPARE

M252310CD-2

Description
M252310CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 4-7/8" WD

TIMKEN

Part # M252310CD-2

BDI # 1365911

Features

Component: Double Cup
Width - Millimeter: 123.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 381
Other Features: Medium Duty | Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: M252310CD

Price Inventory : Available to order
$ 3,003.08 / each QTY
NU 2336 ECML/L4BC3

COMPARE

NU 2336 ECML/L4BC3

Description
NU 2336 ECML/L4BC3 CYLINDRICAL RLR BRG ; 180MM IDX380MM ODX126MM WID SR

SKF

Part # NU 2336 ECML/L4BC3

BDI # 22741756

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 4,071.65 / each QTY
29348 E

COMPARE

29348 E

Description
29348 E SPHER RLR THRUST BEARING ; 240MMX380MMX85MM STEEL CAGE

SKF

Part # 29348 E

BDI # 1418346

Features

Height - Millimeter: 85
Bore 1 - Inch: 9.449
Bore 2 - Millimeter: 295.5
Height - Inch: 3.346
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 8,119.23 / each QTY