Page 1 of 5

Next

Compare
M252310-2

COMPARE

M252310-2

Description
M252310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 2-1/4" WD

TIMKEN

Part # M252310-2

BDI # 1365909

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 381
Other Features: Medium Duty
Global Part Number GPN: 649984
Precision Class: Standard
Basic Number: M252310

Price Inventory : In stock
$ 1,019.57 / each QTY
H247510-2

COMPARE

H247510-2

Description
H247510-2 TAPERED ROLLER BEARING CUP ; PRECISION 15-1/8" OD 3-9/16" WD

TIMKEN

Part # H247510-2

BDI # 1356814

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15.125
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 384.175
Other Features: Heavy Duty
Global Part Number GPN: 645930
Precision Class: Standard
Basic Number: H247510

Price Inventory : In stock
$ 1,929.04 / each QTY
22244 CCK/C3W33

COMPARE

22244 CCK/C3W33

Description
22244 CCK/C3W33 SPHR ROLLER BRG ; 220MM BORE 400MM OD 108MM WID

SKF

Part # 22244 CCK/C3W33

BDI # 1265044

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,748.56 / each QTY
22244BK.MBC3.E42A

COMPARE

22244BK.MBC3.E42A

Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED

DODGE

Part # 422029

BDI # 24539996

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Inner Race Profile: Standard Inner Ring
Outer Race Width - Millimeter: 108

Other Features: Self-Aligning | Guidance On Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Length Thru Bore - Millimeter: 108
Outer Race Profile: Cylindrical

Price Inventory : Available to order
$ 3,952.51 / each QTY
22244KEMBW507C08

COMPARE

22244KEMBW507C08

Description
22244KEMBW507C08 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD OPEN

TIMKEN

Part # 22244KEMBW507C08

BDI # 20054750

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 3,758.45 / each QTY