Page 1 of 113

Next

Compare
23152EJW33W45AC3

COMPARE

23152EJW33W45AC3

Description
23152EJW33W45AC3 SPHERICAL RLR BRG ; 260MM ID 440MM OD 144MM WD

TIMKEN

Part # 23152EJW33W45AC3

BDI # 21723356

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
MSE708BRHKPS

COMPARE

MSE708BRHKPS

Description
MSE708BRHKPS CYL RLR BEARING HOUSING ; POR 7-1/2" BORE RETAINED

TIMKEN

Part # MSE708BRHKPS

BDI # 22818675

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16.752
Length Thru Bore - Millimeter: 156
Length Thru Bore - Inch: 6.142
Other Features: Single Row | Split Roller | Medium Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
24152KEJW33W45AC3

COMPARE

24152KEJW33W45AC3

Description
24152KEJW33W45AC3 SPHERICAL RLR BRG ; 260MM ID 440MM OD 180MM WD

TIMKEN

Part # 24152KEJW33W45AC3

BDI # 21966177

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
L163149D-902A2

COMPARE

L163149D-902A2

Description
L163149D-902A2 TAPERED ROLLER BEARING ; NON RETURNABLE 2-ROW ASSY 12-18 OD

TIMKEN

Part # L163149D-902A2

BDI # 1362436

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Outside Diameter - Millimeter: 444.5
Bore - Millimeter: 355.6

Other Features: 1 Double Cone | 2 Single Cup | Light Duty
Global Part Number GPN: 662681
Assembly Components: L163149D (1) | L163110 (2) | L163110EA (1)
Basic Number: L163149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L163149-90065

COMPARE

L163149-90065

Description
L163149-90065 TAPERED ROLLER BRG ASSY ; NON RETURNABLE 2-ROW 12-18 OD

TIMKEN

Part # L163149-90065

BDI # 1362424

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Outside Diameter - Millimeter: 444.5
Bore - Millimeter: 355.6

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 658544
Assembly Components: L163149 (2) | L163110CD (1) | L163149XA (1)
Basic Number: L163149
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY