NCF18/670VWEW73C6
Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # NCF18/670VWEW73C6
BDI # 24625904
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
722185-2
Description
722185-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE STD 18-1/2" OD 2-3/4" W
Part # 722185-2
BDI # 1350446
Features
Component:
Cup
Width - Millimeter:
69.85
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
469.9
Global Part Number GPN:
646260
Precision Class:
Standard
Basic Number:
722185
280RU91OD1268R2
Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 280MMB 460MMOD 123.8MMW
Part # 280RU91OD1268R2
BDI # 1329766
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456359
Number of Rows of Rollers:
Single Row
LM961511-2
Description
LM961511-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17.996" OD 1-7/8" WD
Part # LM961511-2
BDI # 1365340
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
17.996
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
457.098
Other Features:
Light Medium Duty
Global Part Number GPN:
646902
Precision Class:
Standard
Basic Number:
LM961511
LM272235 90010
Description
LM272235 90010 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 24-36 OD
Part # LM272235-90010
BDI # 1364151
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24.25
Outside Diameter - Millimeter:
615.95
Bore - Millimeter:
457.2
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
657097
Assembly Components:
LM272235 (1) | LM272210 (1)
Basic Number:
LM272235
Precision Class:
Standard