Page 1 of 100

Next

Compare
AA-2102-3

COMPARE

AA-2102-3

Description
AA-2102-3 PLAIN BEARING ; 1-15/16" BORE 2-1/8" OD 2" LTB

ISOSTATIC

Part # 101762

BDI # 522037

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.938
Nominal Outside Diameter - Inch: 2.125
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2.129
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 49.225
Length Thru Bore - Inch: 2
Global Part Number GPN: 487975

Price Inventory : In stock
$ 11.79 / each QTY
NP402533-2

COMPARE

NP402533-2

Description
NP402533-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE METRIC 4 OD

TIMKEN

Part # NP402533-2

BDI # 19287977

Features

Component: Cup
Width - Millimeter: 16
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Outside Diameter - Millimeter: 52

Precision Class: Class K
Width - Inch: 0.63
Basic Number: NP402533

Price Inventory : In stock
$ 17.75 / each QTY
1730-2

COMPARE

1730-2

Description
1730-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/8" OD 5/8" WD

TIMKEN

Part # 1730-2

BDI # 1311302

Features

Component: Cup
Width - Millimeter: 15.875
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.125

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 53.975
Global Part Number GPN: 649177
Precision Class: Standard
Basic Number: 1730

Price Inventory : In stock
$ 26.53 / each QTY
3205 A/C3

COMPARE

3205 A/C3

Description
3205 A/C3 ANG CONTACT BALL BEARING ; 25MMX52MMX20.6MM

SKF

Part # 3205 A/C3

BDI # 1416784

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258100
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 48.91 / each QTY
GEG 32 ES

COMPARE

GEG 32 ES

Description
GEG 32 ES SPHERICAL PLAIN BRG ; 32MM BORE 18MM HOUSING WID 52MM OD

SKF

Part # GEG 32 ES

BDI # 1419948

Features

Enclosure: Open
Housing Width - Millimeter: 18
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Other Features: 2 Piece | Extended Inner Ring on Both Sides | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 80.13 / each QTY