Page 1 of 89

Next

Compare
JLM104948-90N03

COMPARE

JLM104948-90N03

Description
JLM104948-90N03 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4 OD

TIMKEN

Part # JLM104948-90N03

BDI # 1360509

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.228
Outside Diameter - Millimeter: 82
Bore - Millimeter: 50

Other Features: 2 Single Cone | 2 Single Cup | Light Medium Duty
Global Part Number GPN: 660561
Assembly Components: JLM104948 (2) | JLM104910 (2) | LM104910ES (1) | LM104948XS (1)
Basic Number: JLM104948
Precision Class: Standard

Price Inventory : In stock
$ 162.37 / each QTY
W208PPB2

COMPARE

W208PPB2

Description
W208PPB2 DEEP GROOVE BALL BEARING ; 1.125IN ID 3.376IN OD 1.4375IN WD

TIMKEN

Part # W208PPB2

BDI # 1374890

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
$ 78.76 / each QTY
9110KDD

COMPARE

9110KDD

Description
9110KDD DEEP GROOVE BALL BEARING ; 50MM ID 80MM OD 16MM WD

TIMKEN

Part # 9110KDD

BDI # 1352326

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 16
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1644
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 59.21 / each QTY
W308PP

COMPARE

W308PP

Description
W308PP DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 36.53MM WD SR 2 SEALS

TIMKEN

Part # W308PP

BDI # 1374937

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 36.53
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 269414
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 118.72 / each QTY
ER24

COMPARE

ER24

Description
ER24 INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID

TIMKEN

Part # ER24

BDI # 1425088

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : In stock
$ 58.32 / each QTY