Page 1 of 198

Next

Compare
AA-3005

COMPARE

AA-3005

Description
AA-3005 PLAIN BEARING ; 2-1/2" BORE 3" OD 4" LTB

ISOSTATIC

Part # 101809

BDI # 522084

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 2.5
Nominal Outside Diameter - Inch: 3
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 3.005
Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 63.5
Length Thru Bore - Inch: 4
Global Part Number GPN: 488048

Price Inventory : In stock
$ 62.32 / each QTY
2208 EKTN9

COMPARE

2208 EKTN9

Description
2208 EKTN9 SELF ALIGNING BALL BRG ; 40MM BORE 80MM OD 23MM IR WD

SKF

Part # 2208 EKTN9

BDI # 1418610

Features

Enclosure: Open
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 96.35 / each QTY
6207 ZJEM

COMPARE

6207 ZJEM

Description
6207 ZJEM DEEP GROOVE BALL BRG ; 35MMX72MMX17MM SR 1 MTL SHLD

SKF

Part # 6207 ZJEM

BDI # 21480092

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2922
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 24.35 / each QTY
88507

COMPARE

88507

Description
88507 DEEP GROOVE BALL BRG ; 35MM BORE 72MM OD 17MM WD SR 2 SEALS

SKF

Part # 88507

BDI # 663297

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove | Felt Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
$ 63.51 / each QTY
GEZ 200 ES

COMPARE

GEZ 200 ES

Description
GEZ 200 ES SPHERICAL PLAIN BRG ; 2" BORE 1-1/2" HOUSING WD 3-3/16" OD

SKF

Part # GEZ 200 ES

BDI # 1265220

Features

Enclosure: Open
Housing Width - Millimeter: 38.1
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.188
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 92.84 / each QTY