NCF18/670VWEW73C6
Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # NCF18/670VWEW73C6
BDI # 24625904
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LM272235 90010
Description
LM272235 90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # LM272235-90010
BDI # 1364151
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24.25
Outside Diameter - Millimeter:
615.95
Bore - Millimeter:
457.2
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
657097
Assembly Components:
LM272235 (1) | LM272210 (1)
Basic Number:
LM272235
Precision Class:
Standard
HM266410-2
Description
HM266410-20666 TAPERED ROLLER BRG CUP ; SINGLE 18-24 OD
Part # HM266410-2
BDI # 1359047
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
546.1
Other Features:
Heavy Medium Duty
Global Part Number GPN:
645714
Precision Class:
Standard
Basic Number:
HM266410
29456 E
Description
29456 E SPHERICAL ROLLER THRUST BEARING ; 280MM BORE 1 520MM OD 145MM HGT
Part # 29456 E
BDI # 1267331
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
372
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing