32212M 90KM1
Description
32212M 90KM1 TAPERED ROLLER BEARING ASSY ; 60MM BORE 110MM OD
Part # 32212M-90KM1
BDI # 1336916
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
60
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660690
Assembly Components:
X32212M (1) | Y32212M (1)
Basic Number:
32212
Precision Class:
Standard
56650CD-2
Description
56650CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6-1/2" OD 2-1/2" WID
Part # 56650CD-2
BDI # 1346877
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
165.1
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
647841
Precision Class:
Standard
Basic Number:
56650CD
659-90033
Description
659-90033 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD 3IN BORE
Part # 659-90033
BDI # 1348787
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
76.2
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
660028
Assembly Components:
659 (2) | 654D (1) | X1S-659 (1)
Basic Number:
659
Precision Class:
Standard
G1203KPPB4
Description
G1203KPPB4 INSERT BEARING ; 2-3/16" BORE IR WID 3.937" OD
Part # G1203KPPB4
BDI # 1356185
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561539
Mounting Method:
Eccentric Collar
22220EMW33C3
Description
22220EMW33C3 SPHERICAL RLR BRG ; 100MM BORE 180MM OD 46MM WD OPEN
Part # 22220EMW33C3
BDI # 20054392
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing