Page 1 of 16

Next

Compare
730ARXS3064CF1

COMPARE

730ARXS3064CF1

Description
TIMKEN 730ARXS3064CF1

TIMKEN

Part # 730ARXS3064CF1

BDI # 20858871

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 31.85
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
230/560KYMBW906A

COMPARE

230/560KYMBW906A

Description
230/560KYMBW906A SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 230/560KYMBW906A

BDI # 20054281

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
L281146-90024

COMPARE

L281146-90024

Description
L281146-90024 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 24-36 OD

TIMKEN

Part # L281146-90024

BDI # 1362553

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 32
Outside Diameter - Millimeter: 812.8
Bore - Millimeter: 660.248

Other Features: 1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN: 660231
Assembly Components: L281146 (1) | L281110 (1)
Basic Number: L281146
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23292YMBW507C08C3

COMPARE

23292YMBW507C08C3

Description
23292YMBW507C08C3 SPHERICAL RLR BRG ; 460MM ID 830MM OD 296MM WD

TIMKEN

Part # 23292YMBW507C08C3

BDI # 20103185

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
L281148-904A2

COMPARE

L281148-904A2

Description
L281148-904A2 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD

TIMKEN

Part # L281148-904A2

BDI # 1362557

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 32
Outside Diameter - Millimeter: 812.8
Bore - Millimeter: 660.4

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 657600
Assembly Components: L281148 (2) | L281110CD (1) | L281147XA (1)
Basic Number: L281148
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY