Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 27

Next

Compare
241/500-BEA-XL-K30-MB1

COMPARE

241/500-BEA-XL-K30-MB1

Description
241/500-BEA-XL-K30-MB1

FAG

Part # 241/500-BEA-XL-K30-MB1

BDI # 19408909

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NFV28/670CV1

COMPARE

NFV28/670CV1

Description
NFV28/670CV1 CYLINDRICAL ROLLER BEARING ; 670MM ID 820MM OD 88MM W

NTN

Part # NFV28/670CV1

BDI # 20392894

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - One Side
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
230/560CAMC3P55W507

COMPARE

230/560CAMC3P55W507

Description
230/560CAMC3P55W507 SPHERICAL RLR BRG ; POR 560MM BOREX820MM ODX195MM W

NSK

Part # 230/560CAMC3P55W507

BDI # 21735762

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
E-241/500EMK30W33C3

COMPARE

E-241/500EMK30W33C3

Description
E-241/500EMK30W33C3 ; POR ROLLER BEARING

NTN

Part # E-241/500EMK30W33C3

BDI # 25143615

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
LL582949-903A1

COMPARE

LL582949-903A1

Description
LL582949-903A1 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # LL582949-903A1

BDI # 1363676

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 32.5
Outside Diameter - Millimeter: 825.5
Bore - Millimeter: 736.6

Other Features: 1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN: 661844
Assembly Components: LL582949 (1) | LL582910 (1)
Basic Number: LL582949
Precision Class: Standard

Price Inventory : Request a quotation
Loading Price
QTY