230/630YMBW507C08
Description
230/630YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/630YMBW507C08
BDI # 20054615
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LL483448-90011
Description
LL483448 9A011 ; TAPERED ROLLER BRG ASS
Part # 053893624464
BDI # 1363587
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35
Outside Diameter - Millimeter:
889
Bore - Millimeter:
759.917
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
657694
Assembly Components:
LL483448 (1) | LL483418 (1)
Basic Number:
LL483448
Precision Class:
Standard
239/670KYMBW507C08
Description
239/670KYMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 239/670KYMBW507C08
BDI # 20054334
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
231/560KYMBW33W45A
Description
231/560KYMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 231/560KYMBW33W45A
BDI # 21967234
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
L183449-90010
Description
L183449-90010 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 24-36 OD
Part # L183449-90010
BDI # 1362442
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35
Outside Diameter - Millimeter:
889
Bore - Millimeter:
762
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
659870
Assembly Components:
L183449 (1) | L183410 (1)
Basic Number:
L183449
Precision Class:
Standard