6213-2Z/VA208
Description
6213-2Z/VA208 DEEP GROOVE BALL BRG ; 65MMX120MMX23MM SR 2 MTL SHL
Part # 6213-2Z/VA208
BDI # 1260007
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Extreme Temperature Variant
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Graphite
Internal Clearance:
C0-Medium
Internal Special Features:
Segmented Cage
Snap Ring:
No
NU 213 ECM
Description
NU 213 ECM CYLINDRICAL RLR BRG ; 65MM BORE 120MM OD 23 WID RBEC 1
Part # NU 213 ECM
BDI # 1265472
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455477
Number of Rows of Rollers:
Single Row
6015 M/C3
Description
6015 M/C3 DEEP GROOVE BALL BRG ; 75MM BORE 115MM OD 20MM WD SR OPEN
Part # 6015 M/C3
BDI # 1421964
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1788
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6015/C3
Description
6015/C3 DEEP GROOVE BALL BRG ; 75MM BORE 115MM OD 20MM WD SR OPEN
Part # 6015/C3
BDI # 1416939
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2455
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SET408-900SA
Description
SET408-900SA TPD RLR MULTI-BRNG KIT ; 2.625" BORE X 4.4375" OD
Part # SET408-2
BDI # 1373089
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
39590 (1) | 39520 (1)
Basic Number:
39590
Precision Class:
Standard