6213-2Z/VA208
Description
6213-2Z/VA208 DEEP GROOVE BALL BRG ; 65MMX120MMX23MM SR 2 MTL SHL
Part # 6213-2Z/VA208
BDI # 1260007
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Extreme Temperature Variant
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Graphite
Internal Clearance:
C0-Medium
Internal Special Features:
Segmented Cage
Snap Ring:
No
5311M
Description
5311M ANG CONTACT BALL BEARING ; 55MM BORE 120MM OD 49.2MM WD
Part # 5311M
BDI # 663032
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256431
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
39590-90069
Description
39590-90069 TAPERED ROLLER BEARING ASSY ; 2-5/8" BORE 4-7/16" OD
Part # 39590-90069
BDI # 1339284
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
66.675
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
657422
Assembly Components:
39590 (2) | 39521 (2) | K326056R (1) | K326057R (2)
Basic Number:
39590
Precision Class:
Standard
6015 JEM
Description
6015 JEM DEEP GROOVE BALL BRG ; SR 75MMX115MMX20MM OPEN
Part # 6015 JEM
BDI # 21479995
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2455
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
32016 X
Description
32016 X TAPERED ROLLER BRG ; 80MM IDX125MM ODX29MM WD SGL ROW
Part # 32016 X
BDI # 1416442
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32016