Page 1 of 40

Next

Compare
6213-2Z/VA208

COMPARE

6213-2Z/VA208

Description
6213-2Z/VA208 DEEP GROOVE BALL BRG ; 65MMX120MMX23MM SR 2 MTL SHL

SKF

Part # 6213-2Z/VA208

BDI # 1260007

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 23
Other Features: Deep Groove | Extreme Temperature Variant
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Cage Material: Graphite
Internal Clearance: C0-Medium
Internal Special Features: Segmented Cage
Snap Ring: No

Price Inventory : In stock
$ 309.75 / each QTY
5311M

COMPARE

5311M

Description
5311M ANG CONTACT BALL BEARING ; 55MM BORE 120MM OD 49.2MM WD

SKF

Part # 5311M

BDI # 663032

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256431
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 240.13 / each QTY
22213 E/C3

COMPARE

22213 E/C3

Description
22213 E/C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID SHAFT MOUNT

SKF

Part # 22213 E/C3

BDI # 1417221

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 205.07 / each QTY
2213 ETN9

COMPARE

2213 ETN9

Description
2213 ETN9 SELF ALIGNING BALL BRG ; 65MM BORE 120MM OD 31MM IR WD

SKF

Part # 2213 ETN9

BDI # 1418517

Features

Enclosure: Open
Outer Race Width - Millimeter: 31
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 208.36 / each QTY
SB 22213 W33 SS

COMPARE

SB 22213 W33 SS

Description
SB 22213 W33 SS SPHERICAL ROLLER BEARING ; 65MMX120MMX31MM

MCGILL

Part # 0313006000

BDI # 344374

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 322.33 / each QTY