6312-2RS1/C3W64
Description
6312-2RS1/C3W64 DEEP GROOVE BALL BRG ; 60MM BORE 130MM OD 31MM WD SR 2 SEAL
Part # 6312-2RS1/C3W64
BDI # 1261411
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
JM716649-90N01
Description
JM716649-90N01 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD
Part # JM716649-90N01
BDI # 1360843
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
85
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
654758
Assembly Components:
JM716649 (2) | JM716610 (2) | M716610ES (1) | M716649XS (1)
Basic Number:
JM716649
Precision Class:
Standard
Features
Component:
Cup
Width - Millimeter:
23.52
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
136.525
Global Part Number GPN:
647699
Precision Class:
Standard
Basic Number:
78537
22215 E
Description
22215 E SPHR ROLLER BRG ; 75MMX130MMX31MM SHAFT MOUNT
Part # 22215 E
BDI # 1418892
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.537
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
88.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561015
Mounting Method:
Tapered Adapter Sleeve