Page 1 of 43

Next

Compare
7216 BECBM

COMPARE

7216 BECBM

Description
7216 BECBM ANG CONTACT BALL BRG ; 80MM BORE 140MM OD 26MM WD

SKF

Part # 7216 BECBM

BDI # 1418772

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257681
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 263.47 / each QTY
22313 EK/C3

COMPARE

22313 EK/C3

Description
22313 EK/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID

SKF

Part # 22313 EK/C3

BDI # 1418917

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 342.21 / each QTY
493D-2

COMPARE

493D-2

Description
493D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5-3/8" OD 2-1/8" WID

TIMKEN

Part # 493D-2

BDI # 1345384

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 5.375
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 136.525
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 648160
Precision Class: Standard
Basic Number: 493

Price Inventory : In stock
$ 171.47 / each QTY
22216 EK/C4

COMPARE

22216 EK/C4

Description
22216 EK/C4 SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID

SKF

Part # 22216 EK/C4

BDI # 1265803

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 309.59 / each QTY
8313

COMPARE

8313

Description
8313 ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 66MM WD SGL ROW

SKF

Part # 8313

BDI # 663245

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 254745
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : In stock
$ 902.24 / each QTY