22313 EK/C3
Description
22313 EK/C3 SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID
Part # 22313 EK/C3
BDI # 1418917
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22216 EK/C4
Description
22216 EK/C4 SPHR ROLLER BRG ; 80MM BORE 140MM OD 33MM WID
Part # 22216 EK/C4
BDI # 1265803
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
580-902B3
Description
580-902B3 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4-8 OD
Part # 580-902B3
BDI # 1347195
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
82.55
Other Features:
2 Single Cone | 2 Single Cup
Global Part Number GPN:
659648
Assembly Components:
580 (2) | 572 (2) | XC2057-SA (1) | XC2057-SB (1)
Basic Number:
580
Precision Class:
Standard
HM617010-2
Description
HM617010-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # HM617010-2
BDI # 1359247
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.596
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
142.138
Other Features:
Heavy Medium Duty
Global Part Number GPN:
649864
Precision Class:
Standard
Basic Number:
HM617010
32313M-90KM1
Description
32313M-90KM1 TAPERED ROLLER BEARING ASSY ; 65MM BORE 140MM OD
Part # 32313M-90KM1
BDI # 1424464
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
65
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661570
Assembly Components:
X32313M (1) | Y32313M (1)
Basic Number:
32313
Precision Class:
Standard