Page 1 of 12

Next

Compare
9285-90022

COMPARE

9285-90022

Description
9285-90022 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4-8OD 3IN BORE

TIMKEN

Part # 9285-90022

BDI # 1352438

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Outside Diameter - Millimeter: 161.92
Bore - Millimeter: 76.2

Other Features: 2 Single Cone | 1 Double Cup
Global Part Number GPN: 655228
Assembly Components: 9285 (2) | 9220D (1) | X4S-9285 (1)
Basic Number: 9285
Precision Class: Standard

Price Inventory : In stock
$ 1,525.69 / each QTY
23218 CCK/C3W33

COMPARE

23218 CCK/C3W33

Description
23218 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23218 CCK/C3W33

BDI # 1419834

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 505.87 / each QTY
L624510-20N20

COMPARE

L624510-20N20

Description
L624510-20N20 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # L624510-2

BDI # 1363016

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 160.35
Other Features: Light Duty
Global Part Number GPN: 647823
Precision Class: Standard
Basic Number: L624510

Price Inventory : In stock
$ 154.91 / each QTY
SB 22218K W33 SS

COMPARE

SB 22218K W33 SS

Description
SB 22218K W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE

MCGILL

Part # 0318206000

BDI # 344466

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 565.43 / each QTY
21315 E/C3

COMPARE

21315 E/C3

Description
21315 E/C3 SPHR ROLLER BRG ; 75MM BORE 160MM OD 37MM WID SHAFT MOUNT

SKF

Part # 21315 E/C3

BDI # 1421991

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 307.53 / each QTY