Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
UC315-300D1
Description
UC315-300D1 INSERT BEARING ; 3"ID 6.2992"OD 3.2283"W
Part # UC315-300D1
BDI # 1232208
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
43
Other Features:
Single Row | Heavy Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
82
Outer Race Profile:
Spherical
Global Part Number GPN:
564725
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
43
Other Features:
Single Row | Heavy Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
100
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
UC315-300D1
Description
UC315-300D1 INSERT BEARING MOUNTED UNIT ; SET SCREW TYPE
Part # UC315-300D1
BDI # 17761205
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
43
Other Features:
Single Row | Heavy Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
82
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
2MMXC9324WI21CRDB300FS545
Description
2MMXC9324WI21CRDB300FS545 PREC BALL BRG ; PHENOLIC AC
Part # 2MMXC9324WI21CRDB300FS545
BDI # 24619537
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring