Page 1 of 22

Next

Compare
32022 X

COMPARE

32022 X

Description
32022 X TAPERED ROLLER BRG ; 110MMX170MMX38MM

SKF

Part # 32022 X

BDI # 1415116

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Outside Diameter - Millimeter: 170
Bore - Millimeter: 110

Bore - Inch: 4.331
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32022

Price Inventory : In stock
$ 186.81 / each QTY
22219 E

COMPARE

22219 E

Description
22219 E SPHR ROLLER BRG ; 95MM BORE 170MM OD 43MM WID SHAFT MOUNT

SKF

Part # 22219 E

BDI # 1415984

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 423.39 / each QTY
21316EJW33C3

COMPARE

21316EJW33C3

Description
21316EJW33C3 SPHERICAL RLR BRG ; 80MM OD 170MM OD 39MM WD OPEN

TIMKEN

Part # 21316EJW33C3

BDI # 20054376

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 404.28 / each QTY
32022X

COMPARE

32022X

Description
32022X TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD

TIMKEN

Part # 32022X-90KB2

BDI # 1336854

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Outside Diameter - Millimeter: 170
Bore - Millimeter: 110

Bore - Inch: 4.331
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32022X (1) | Y32022X (1)
Basic Number: 32022
Precision Class: Standard

Price Inventory : In stock
$ 176.83 / each QTY
7316 BECBY

COMPARE

7316 BECBY

Description
7316 BECBY ANG CONTACT BALL BRG ; 80MM BORE 170MM OD 39MM WD

SKF

Part # 7316 BECBY

BDI # 1265765

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257519
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 414.67 / each QTY