Page 1 of 25

Next

Compare
32022 X

COMPARE

32022 X

Description
32022 X TAPERED ROLLER BRG ; 110MMX170MMX38MM

SKF

Part # 32022 X

BDI # 1415116

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Outside Diameter - Millimeter: 170
Bore - Millimeter: 110

Bore - Inch: 4.331
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32022

Price Inventory : In stock
$ 186.81 / each QTY
XLS5

COMPARE

XLS5

Description
XLS5 ANG CONTACT BALL BRG ; 5" BORE 7" OD 1" WD SR OPEN

SKF

Part # XLS5

BDI # 663402

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 7
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254782
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 936.71 / each QTY
22219 E

COMPARE

22219 E

Description
22219 E SPHR ROLLER BRG ; 95MM BORE 170MM OD 43MM WID SHAFT MOUNT

SKF

Part # 22219 E

BDI # 1415984

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 423.39 / each QTY
61828-2RS1

COMPARE

61828-2RS1

Description
61828-2RS1 DEEP GROOVE BALL BRG ; 140MM BORE 175MM OD 18MM WD

SKF

Part # 61828-2RS1

BDI # 1420930

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.89

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2114
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 1,159.07 / each QTY
21316EJW33C3

COMPARE

21316EJW33C3

Description
21316EJW33C3 SPHERICAL RLR BRG ; 80MM OD 170MM OD 39MM WD OPEN

TIMKEN

Part # 21316EJW33C3

BDI # 20054376

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 404.28 / each QTY