Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254782
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
61828-2RS1
Description
61828-2RS1 DEEP GROOVE BALL BRG ; 140MM BORE 175MM OD 18MM WD
Part # 61828-2RS1
BDI # 1420930
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2114
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Cup
Width - Millimeter:
30.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
177.8
Global Part Number GPN:
647371
Precision Class:
Standard
Basic Number:
64700
40TP114
Description
40TP114 CYL ROLLER THRUST BEARING ; 4IN ID X 7IN OD X 1-3/4IN WID STEEL CAGE
Part # 40TP114
BDI # 1341992
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
4
Bore 2 - Millimeter:
103.175
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Component:
Cup
Width - Millimeter:
30.175
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
64700