Page 1 of 65

Next

Compare
32026 X

COMPARE

32026 X

Description
32026 X TAPERED ROLLER BRG ; 130MMX200MMX45MM

SKF

Part # 32026 X

BDI # 1419309

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Bore - Millimeter: 130

Bore - Inch: 5.118
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 32026

Price Inventory : In stock
$ 404.44 / each QTY
6222 M/C3VL0241

COMPARE

6222 M/C3VL0241

Description
6222 M/C3VL0241 DEEP GROOVE BALL BRG ; 110MM BORE 200MM OD 38MM WD SR OPEN

SKF

Part # 6222 M/C3VL0241

BDI # 1261323

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: Electrical Insulation On Outer Ring
Snap Ring: No

Price Inventory : In stock
$ 1,636.72 / each QTY
854D-2

COMPARE

854D-2

Description
854D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-1/2" OD 4" WID

TIMKEN

Part # 854D-2

BDI # 1351849

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 190.5
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 647047
Precision Class: Standard
Basic Number: 854

Price Inventory : In stock
$ 1,153.39 / each QTY
NU 222 ECM/C3

COMPARE

NU 222 ECM/C3

Description
NU 222 ECM/C3 CYLINDRICAL RLR BRG ; 110MM BORE 200MM OD 38 WID RBEC 1

SKF

Part # NU 222 ECM/C3

BDI # 1418663

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455583
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 879.72 / each QTY
NUP 317 ECP

COMPARE

NUP 317 ECP

Description
NUP 317 ECP CYLINDRICAL RLR BRG ; 85MM BORE 180MM OD 41 WID RBEC 1

SKF

Part # NUP 317 ECP

BDI # 1420342

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455990
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 656.48 / each QTY