L630310-20N04
Description
L630310-20N04 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # L630310-2
BDI # 1363058
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
192.1
Other Features:
Light Duty
Global Part Number GPN:
646003
Precision Class:
Standard
Basic Number:
L630310
932B-2
Description
932B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-3/8" OD 2-1/8" WD
Part # 932B-2
BDI # 1352501
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
223.749
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Flange Outside Diameter - Inch:
8.809
Outside Diameter - Millimeter:
212.725
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
649710
Precision Class:
Standard
Basic Number:
932B
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23222 CC/C3W33
Description
23222 CC/C3W33 SPHR ROLLER BRG ; 110MM BORE 200MM OD 69MM WID SHAFT MOUNT
Part # 23222 CC/C3W33
BDI # 1418145
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22222EJW33
Description
22222EJW33 SPHERICAL RLR BRG ; 110MM ID 200MM OD 53MM WD STEEL CAGE
Part # 22222EJW33
BDI # 1424230
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing