22224EMW33C3
Description
22224EMW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD
Part # 22224EMW33C3
BDI # 20054780
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23222EMW33C3
Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN
Part # 23222EMW33C3
BDI # 20054135
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
36620-2
Description
36620-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 36620-20024
BDI # 1338072
Features
Component:
Cup
Width - Millimeter:
23.012
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
193.675
Global Part Number GPN:
648068
Precision Class:
Standard
Basic Number:
36620
M231649-902A5
Description
M231649-902A5 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 6" ID 8-3/4" OD DBL ROW
Part # M231649-902A5
BDI # 1365519
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
152.4
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657226
Assembly Components:
M231649 (2) | M231610CD (1) | M231649XB (1)
Basic Number:
M231649
Precision Class:
Standard
854-2
Description
854-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 854-20024
BDI # 1351842
Features
Component:
Cup
Width - Millimeter:
44.45
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
190.5
Global Part Number GPN:
647477
Precision Class:
Standard
Basic Number:
854