Page 1 of 28

Next

Compare
22319 E

COMPARE

22319 E

Description
22319 E SPHR ROLLER BRG ; 95MM BORE 200MM OD 67MM WID SHAFT MOUNT

SKF

Part # 22319 E

BDI # 1415172

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 703.47 / each QTY
6319 2ZJEM

COMPARE

6319 2ZJEM

Description
6319 2ZJEM DEEP GROOVE BALL BRG ; SR 95MMX200MMX45MM 2 METAL SHIELDS

SKF

Part # 6319 2ZJEM

BDI # 21480120

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 45
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1868
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 473.00 / each QTY
NU 222 ECM/C3

COMPARE

NU 222 ECM/C3

Description
NU 222 ECM/C3 CYLINDRICAL RLR BRG ; 110MM BORE 200MM OD 38 WID RBEC 1

SKF

Part # NU 222 ECM/C3

BDI # 1418663

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455583
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 879.72 / each QTY
22222 EK

COMPARE

22222 EK

Description
22222 EK SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID

SKF

Part # 22222 EK

BDI # 1416780

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 635.63 / each QTY
6222 M/C4

COMPARE

6222 M/C4

Description
6222 M/C4 DEEP GROOVE BALL BRG ; 110MM BORE 200MM OD 38MM WD SR OPEN

SKF

Part # 6222 M/C4

BDI # 1416516

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.874

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 263079
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 979.25 / each QTY