FB-25-3
Description
FB-25-3 PLAIN BEARING ; 0.127"X0.315"X3/8"X3/8"X3/64"
Part # 302002
BDI # 524553
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.125
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
3.175
Global Part Number GPN:
490876
SS-810-12
Description
SS-810-12 PLAIN BEARING ; 0.252"X0.315"X3/4" PWDR MTL BRONZE
Part # 401028
BDI # 524709
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
491906
HK0408-B
Description
HK0408-B DRAWN CUP NDL RLR BRG ; 4MM BORE 8MM OD 8MM WID
Part # HK0408-B
BDI # 1180750
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.315
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
373744
Self Aligning:
No
K5X8X8-TV/0-7
Description
K5X8X8-TV/0-7 NEEDLE ROLLER CAGE ASSY ; 5MM X 8MM X 8MM STL CAGE
Part # K5X8X8-TV/0-7
BDI # 18314358
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.315
Retainer:
Yes
Separable:
No
Other Features:
Plastic Cage
Self Aligning:
No
AA-309-9
Description
AA-309-9 PLAIN BEARING ; 3/16" BORE 5/16" OD 3/16" LTB
Part # 101029
BDI # 521308
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.315
Length Thru Bore - Millimeter:
4.775
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.188
Global Part Number GPN:
488087