CB-0406-08
Description
CB-0406-08 PLAIN BEARING ; 1/4" BORE 3/8" OD 1" LTB
Part # 104011
BDI # 522550
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.375
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
1
Global Part Number GPN:
489242
CB-0406-03
Description
CB-0406-03 PLAIN BEARING ; 1/4" BORE 3/8" OD 3/8" LTB
Part # 104008
BDI # 522547
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.375
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.375
Global Part Number GPN:
489239
CB-0406-06
Description
CB-0406-06 PLAIN BEARING ; 1/4" BORE 3/8" OD 3/4" LTB
Part # 104010
BDI # 522549
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.375
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
489241
CB-0406-10
Description
CB-0406-10 PLAIN BEARING ; 1/4" BORE 3/8" OD 1-1/4" LTB
Part # 104012
BDI # 522551
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.375
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
489243
R2 2RS
Description
R2 2RS RADIAL BALL BEARING ; 3.175MM X 9.525MM X 3.962MM 2 SEALS
Part # R2 2RS
BDI # 21489001
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
3.962
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259641
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No