Features
Height - Millimeter:
2.3
Bore 1 - Inch:
0.276
Bore 2 - Millimeter:
7
Height - Inch:
0.091
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NK 8/16 TN
Description
NK 8/16 TN NEEDLE ROLLER BEARING ; 8MMX15MMX16MM W/MACHINED RING
Part # NK 8/16 TN
BDI # 1421149
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring With 2 Retaining Ring | Polyamide Cage
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Retainer:
Yes
Separable:
No
Other Features:
Polyamide Cage
Self Aligning:
No
619/6-2Z
Description
619/6-2Z DEEP GROOVE BALL BRG ; 6MM BORE 15MM OD 5MM OR W 2 SHIELDS
Part # 619/6-2Z
BDI # 1420940
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.591
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2102
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No