Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
F4DD

COMPARE

F4DD

Description
F4DD

TIMKEN

Part # 100197762

BDI # 1355989

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 5.74
Other Features: Tapered Outside Diameter | 0.687" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 0.626

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY

COMPARE

RC-061008-FS

Description
RC-061008-FS ROLLER CLUTCH BEARING ; 3/8IN X 5/8IN X 1/2IN W/SS SPRING

KOYO

Part # RC-061008-FS

BDI # 1088478

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.626
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Roller Clutches | Polymer Cage Material
Self Aligning: No

Price Inventory : Request a quotation
Loading Price
QTY
R4ZZST-W64F

COMPARE

R4ZZST-W64F

Description
R4ZZST-W64F DEEP GROOVE BALL BRG ; SOLID OIL

SKF

Part # R4ZZST-W64F

BDI # 22778040

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 5
Inch - Metric: Metric
Outside Diameter - Inch: 0.626
Maximum Capacity / Filling Slot: No

Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Request a quotation
Loading Price
QTY