31206-01-300

COMPARE

31206-01-300

Description
GBC.31206-01-300 FLANGED BALL BEARING ; 0.25"X0.687"X0.25" SINGLE ROW

GENERAL BEARING

Part # GBC.31206-01-300

BDI # 426151

Features

Enclosure: Open
Outer Race Width - Millimeter: 6.35
Other Features: Unground | Full Complement | 0.75" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 0.687

Maximum Capacity / Filling Slot: No
Internal Special Features: Wide Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
$ 3.17 / each QTY
31162-88-300

COMPARE

31162-88-300

Description
GBC.31162-88-300 RADIAL BALL BEARING ; 0.25"X0.687"X0.312" SINGLE ROW

GENERAL BEARING

Part # GBC.31162-88-300

BDI # 426149

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.925
Other Features: Unground | 0.812" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 0.687

Maximum Capacity / Filling Slot: No
Cage Material: Nylon
Internal Clearance: C0-Medium
Internal Special Features: Wide Inner Ring
Snap Ring: No

Price Inventory : Available to order
$ 6.11 / each QTY
5561VBF53

COMPARE

5561VBF53

Description
5561VBF53 FLANGED RADIAL BEARING ; POR SINGLE ROW UNGROUND CS 10/PAK

NICE BALL BEARING

Part # 5561VBF53

BDI # 15069337

Features

Enclosure: Open
Outer Race Width - Millimeter: 6.35
Other Features: Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric: Inch
Outside Diameter - Inch: 0.687

Maximum Capacity / Filling Slot: No
Internal Special Features: No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : In stock
$ 8.93 / each QTY