W 61801-2RS1

COMPARE

W 61801-2RS1

Description
W 61801-2RS1 DEEP GROOVE BALL BEARING ; 12MM BORE 21MM OD 5MM WD SR 2 SEALS

SKF

Part # W 61801-2RS1

BDI # 1423910

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 5
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.827

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 36.00 / each QTY