NX15-Z-XL
Description
NX15-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; 15MM ID X 24MM OD
Part # NX15-Z-XL
BDI # 1182060
Features
Height - Millimeter:
28
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
1.102
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKX15-Z-XL
Description
NKX15-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; 15MM BORE 1 24MM OD
Part # NKX15-Z-XL
BDI # 1411979
Features
Height - Millimeter:
23
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
K20X24X13-A/0-7
Description
K20X24X13-A/0-7 NEEDLE ROLLER CAGE ASSY
Part # K20X24X13-A/0-7
BDI # 18313283
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
AXK1024/0-5-HLA
Description
AXK1024/0-5-HLA THRUST NEEDLE ROLLER BRG ; 10MM BORE 1 24MM OD 2MM
Part # AXK1024/0-5
BDI # 1172377
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
RNA4901-2RSR-XL
Description
RNA4901-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 16MM BORE 24MM OD
Part # RNA4901-2RSR-XL
BDI # 1177095
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591250
Self Aligning:
No