IR20X25X38,5-XL
Description
IR20X25X38,5-XL X-LIFE BRG INNER RING ; 20MM X 25MM X 38.5MM
Part # IR20X25X38,5-XL
BDI # 18312903
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373868
Self Aligning:
No
IR20X25X20,5-XL
Description
IR20X25X20,5-XL X-LIFE BRG INNER RING ; 20MM BORE 25MM OD
Part # IR20X25X20,5-XL
BDI # 18312900
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373865
Self Aligning:
No
IR20X25X26,5-XL
Description
IR20X25X26,5-XL X-LIFE BRG INNER RING ; 20MM BORE 25MM OD
Part # IR20X25X26,5-XL
BDI # 18312901
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373866
Self Aligning:
No
AM-2025-30
Description
AM-2025-30 PLAIN BEARING ; 20MMX25MMX30MM PWDR MTL BRNZ
Part # 601305
BDI # 525906
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.984
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.984
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
1.181
Global Part Number GPN:
488578
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.984
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning:
No