AM-3238-25
Description
AM-3238-25 SLEEVE BEARING ; 32MMX38MMX25MM PWDR MTL BRNZ
Part # 601435
BDI # 525980
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.26
Nominal Outside Diameter - Inch:
1.496
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.496
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
32
Length Thru Bore - Inch:
0.984
Global Part Number GPN:
488658
FM-3038-25
Description
FM-3038-25 PLAIN BEARING ; 30MMX38MMX25MMX46MMX4MM
Part # 602257
BDI # 526240
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
46
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.496
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
30
Global Part Number GPN:
491195
NKI25/30-XL
Description
NKI25/30-XL X-LIFE NEEDLE ROLLER BRG ; 25MM BORE 38MM OD
Part # NKI25/30-XL
BDI # 18313344
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591387
Self Aligning:
No
K32X38X20-A/0-7
Description
K32X38X20-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K32X38X20-A/0-7
BDI # 1174280
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374152
Self Aligning:
No
AM-3038-24
Description
AM-3038-24 SLEEVE BEARING ; 30MMX38MMX24MM PWDR MTL BRNZ
Part # 601417
BDI # 525975
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.496
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.496
Length Thru Bore - Millimeter:
24
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
0.945
Global Part Number GPN:
488649