TT-1501-1
Description
TT-1501-1 THRUST WASHER BEARING ; 3/4" BORE 1-9/16" OD 3/32" THK
Part # 102432
BDI # 522301
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.563
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.563
Length Thru Bore - Millimeter:
2.388
Nominal Bore - Millimeter:
19.05
Other Features:
Self-Lubricating
Global Part Number GPN:
492048
RLS 5
Description
RLS 5 DEEP GROOVE BALL BRG ; 15.875MM IDX39.7MM ODX11.125MM WD OPEN
Part # RLS 5
BDI # 1420703
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263099
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NTA-1625
Description
NTA-1625 THRUST NEEDLE ROLLER BEARING ; 1" BORE 1-9/16" OD 5/64" HGT
Part # NTA-1625
BDI # 1407903
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRC-1625
Description
TRC-1625 THRUST WASHER ; 1" BORE 1-9/16" OD 0.092" HGT 10/PAK
Part # TRC-1625
BDI # 1407981
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.092
Bore 2 - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TC1625/0-5-HLA
Description
TC1625/0-5-HLA THRUST NEEDLE ROLLER ASSY ; 1" BORE 1 1-9/16" OD
Part # TC1625/0-5
BDI # 18317973
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel