Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Outside Diameter - Millimeter:
44
Bore - Millimeter:
22
Bore - Inch:
0.866
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
320 (1) | 322 (1)
Basic Number:
320
Precision Class:
Standard
Features
Height - Millimeter:
2.8
Bore 1 - Inch:
1.063
Bore 2 - Millimeter:
27
Height - Inch:
0.11
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W 61707-2RS1
Description
W 61707-2RS1 BALL BEARING ; 35MM ID 44MM OD 5MM WD 2 SEAL
Part # W 61707-2RS1
BDI # 24551544
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
PNA22/44-XL
Description
PNA22/44-XL X-LIFE NEEDLE ROLLER BRG ; POR NON-RETURNABLE 22MM ID X 44MM OD
Part # PNA22/44-XL
BDI # 18314823
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Self Contained Aligning Adaptor
Global Part Number GPN:
590981
Self Aligning:
Yes