FM-4046-40
Description
FM-4046-40 PLAIN BEARING ; 40MMX46MMX40MMX52MMX3MM
Part # 602287
BDI # 526257
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.575
Nominal Outside Diameter - Inch:
1.811
Flange Outside Diameter - Millimeter:
52
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.811
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
40
Global Part Number GPN:
491215
PB20
Description
PB20 SPHERICAL PLAIN BEARING ; 20MM X 46MM X 18MM 34.925MM DIA BALL
Part # PB20
BDI # 17219409
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Copper Alloy
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.811
Other Features:
2 Piece
Self Aligning:
Yes