LRCR 3/4
Description
LRCR 3/4 CARTRIDGE BRG UNIT ; 0.75" X 1.8125" X 1.125"
Part # LRCR 3/4
BDI # 1365359
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Length Thru Bore - Millimeter:
24.613
Length Thru Bore - Inch:
0.969
Other Features:
Single Row | Extended Inner Ring | Self Locking Collar
Housing Style:
Cartridge Unit
Housing Material:
Rubber
Mounting Method:
Eccentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
MS-7-ZZ
Description
MS-7-ZZ DEEP GROOVE BALL BEARING ; 5/8" BORE 1-13/16" OD 5/8" WD
Part # MS-7-ZZ
BDI # 202003
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.813
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266195
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No