CB-2430-16
Description
CB-2430-16 PLAIN BEARING ; 1-1/2" BORE 1-7/8" OD 2" LTB
Part # 104696
BDI # 523122
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2
Global Part Number GPN:
489820
CB-2430-24
Description
CB-2430-24 PLAIN BEARING ; 1-1/2" BORE 1-7/8" OD 3" LTB
Part # 104699
BDI # 523125
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
3
Global Part Number GPN:
489823
R14FF
Description
R14FF DEEP GROOVE BALL BRG ; 22.23MM IDX47.63MM ODX12.7MM W 2 SHIELDS
Part # R14FF
BDI # 663315
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4289
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MR 22
Description
MR 22 NEEDLE ROLLER BEARING ; 1-3/8" BORE 1-7/8" OD 1-1/4" WID
Part # 5452200000
BDI # 347302
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23036
Self Aligning:
No
GR 22 SS
Description
GR 22 SS NEEDLE ROLLER BEARING ; NON-RETURNABLE 1-3/8" BORE 1-7/8" OD
Part # 5002230000
BDI # 345428
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23243
Self Aligning:
No