NK 40/20 TN
Description
NK 40/20 TN NEEDLE ROLLER BEARING ; 40MM IDX50MM ODX20MM WD
Part # NK 40/20 TN
BDI # 1417702
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Polyamide Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
M12610-2
Description
M12610-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1-31/32" OD 0.55" WD
Part # M12610-2
BDI # 1365389
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
50.013
Other Features:
Medium Duty
Global Part Number GPN:
646894
Precision Class:
Standard
Basic Number:
M12610
07196-2
Description
07196-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1-31/32" OD 3/8" WD
Part # 07196-2
BDI # 1309773
Features
Component:
Cup
Width - Millimeter:
9.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
50.013
Global Part Number GPN:
648174
Precision Class:
Standard
Basic Number:
7196
TA4030Z
Description
TA4030Z NEEDLE ROLLER BEARING ; 1.575" ID X 1.969" OD X 1.181" W SHELL
Part # TA4030Z
BDI # 21438476
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | With Dust Cover
Self Aligning:
No
NKI35/20-TV-XL
Description
NKI35/20-TV-XL X-LIFE NEEDLE ROLLER BRG ; 35MM ID X 50MM OD
Part # NKI35/20-TV-XL
BDI # 1175700
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591619
Self Aligning:
No